missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Silicone Rubber Stoppers

For safe and secure closure of laboratory apparatus. Deutsch Neumann™ Silicone Rubber Stoppers are transparent in color.

Brand:  Deutsch Neumann™ 1010508

Additional Details : Weight : 0.00090kg

 View more versions of this product

Product Code. 10672421

  • £0.25 / Each
Estimated Shipment: 21-05-2024
to see stock.
Add to basket

Description

Description

  • Acc. to DIN 12 871
  • Heat resistant up to 200°C
  • Durometer 50 Shore A
  • Available in a wide range of sizes
Specifications

Specifications

Transparent
20mm
12 mm
Silicone
Stopper
8 mm
1/Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers