missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Silicone Rubber Stoppers
For safe and secure closure of laboratory apparatus. Deutsch Neumann™ Silicone Rubber Stoppers are transparent in color.
£0.20 - £4.00
Specifications
Color | Transparent |
---|---|
Material | Silicone |
Product Type | Stopper |
Quantity | 1/Ea. |
Product Code | Brand | Diameter (Metric) Bottom | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Bottom | Price | Quantity & Availability | |||||
10682421
|
Deutsch Neumann™
1010512 |
12.5 mm |
£0.45
Each |
In Stock
Log in to see stock. |
|||||
10078630
|
Deutsch Neumann™
1010517 |
17 mm |
£0.65
Each |
In Stock
Log in to see stock. |
|||||
10537941
|
Deutsch Neumann™
1010531 |
31 mm |
£2.75
Each |
In Stock
Log in to see stock. |
|||||
10483331
|
Deutsch Neumann™
1010505 |
5 mm |
£0.20
Each |
In Stock
Log in to see stock. |
|||||
10547941
|
Deutsch Neumann™
1010536 |
36 mm |
£4.00
Each |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||||
10672421
|
Deutsch Neumann™
1010508 |
8 mm |
£0.25
Each |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
10130131
|
Deutsch Neumann™
1010523 |
23 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Acc. to DIN 12 871
- Heat resistant up to 200°C
- Durometer 50 Shore A
- Available in a wide range of sizes
Specifications
Transparent | |
Silicone | |
Stopper | |
1/Ea. |