Learn More
Vitlab™ Transparent Polypropylene Beaker
Use these polypropylene beakers for a variety of general laboratory applications. VITLAB™ Transparent Polypropylene Beakers feature a stable handle easy-grip handle and an easily readable, embossed blue scale.
Brand: Vitlab™ 443081
Code : A0
Additional Details : Weight : 0.09000kg
Description
- Highly transparent polypropylene beaker
- To preserve markings, do not clean at temperatures exceeding 60°C
- Conditionally autoclavable at 121°C (2 bar) according to DIN EN 285
- For autoclaving, we recommend model 440941 with raised graduations
Specifications
150 mm | |
2000 mL | |
Polypropylene | |
215 mm |