missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Translucent Platinum-Cured Silicone Tubing

Product Code. p-8003276 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Inner:
1.6 mm
Diameter (Metric) Outer:
3.2 mm
Overall Length (Metric):
5 m
Unit Size:
5m

Product Code. 11998199

Only null left
Add to basket
Add to basket

Use this tubing for pharmaceutical, biotech, peristaltic pumping and food applications. Fisherbrand™ Translucent Platinum-Cured Silicone Tubing is odorless, nontoxic and features excellent heat resistance.

  • Translucent
  • Non-yellowing
  • No peroxide by-products
  • Standard high tear strength
  • High gloss finish
  • Excellent quality
  • Highly hydrophobic
  • Extended life in Peristaltic pumps

Specifications

Certifications/Compliance FDA, BFR and WRAS approved
Autoclavable Autoclavable
Diameter (Metric) Inner 1.6 mm
Material Platinum-cured Silicone
Diameter (Metric) Outer 3.2 mm
Overall Length (Metric) 5 m
Thickness (Metric) 0.8 mm
For Use With (Application) Biological , pharmaceutical, biotechnology, aerospace, hot work
Min. Operating Temperature (Metric) -40°C
Sterility Sterile
Color Translucent
Flexibility Flexible
Max. Operating Temperature (Metric) 200°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.