missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Translucent Platinum-Cured Silicone Tubing

Product Code. 11998199 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Diameter (Metric) Inner:
1.6 mm
Diameter (Metric) Outer:
3.2 mm
Overall Length (Metric):
5 m
Unit Size:
5m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Overall Length (Metric) Unit Size
11998199 1.6 mm 3.2 mm 5 m 5m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11998199
Outlet Corner
Use promo code 28080
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Use this tubing for pharmaceutical, biotech, peristaltic pumping and food applications. Fisherbrand™ Translucent Platinum-Cured Silicone Tubing is odorless, nontoxic and features excellent heat resistance.

  • Translucent
  • Non-yellowing
  • No peroxide by-products
  • Standard high tear strength
  • High gloss finish
  • Excellent quality
  • Highly hydrophobic
  • Extended life in Peristaltic pumps

Specifications

Certifications/Compliance FDA, BFR and WRAS approved
Autoclavable Autoclavable
Diameter (Metric) Inner 1.6 mm
Material Platinum-cured Silicone
Diameter (Metric) Outer 3.2 mm
Overall Length (Metric) 5 m
Thickness (Metric) 0.8 mm
For Use With (Application) Biological , pharmaceutical, biotechnology, aerospace, hot work
Min. Operating Temperature (Metric) -40°C
Sterility Sterile
Color Translucent
Flexibility Flexible
Max. Operating Temperature (Metric) 200°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.