missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Translucent Bottles, MDPE

Product Code. 11573242 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
30 mL
125 mL
150 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 10
Pack of 5
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11573242 500 mL Pack of 10
11523242 30 mL Pack of 10
11543242 125 mL Pack of 10
11553242 150 mL Pack of 10
11563242 250 mL Pack of 10
11583242 1000 mL Pack of 5
31781819 1000 mL -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 11573242
In Stock
Add to basket
Edge
Add to basket

Use these general purpose bottles for liquid storage and sampling. Fisherbrand™ Translucent Bottles are leakproof and offer excellent chemical resistance. Autoclavable with cap loosened Ideal for general laboratory applications.

  • Clear general purpose bottles
  • Polypropylene screw closure

Specifications

Capacity (Metric) 500 mL
Color Translucent
For Use With (Application) Ideal for general laboratory applications
Includes Polypropylene screw closure
Material MDPE
No. per Pack 9
Width (Metric) 205mm
Closure Included Yes
Mouth Narrow
Height (Metric) 140 mm
Product Type Narrow Neck Bottle
Closure Material Polypropylene
Closure Size 58/R3
Diameter (Metric) 76 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.