Learn More
Fisherbrand™ Traceable™ Sentry™ Thermometer
Shows current, high and low temperatures simultaneously. Fisherbrand™ Traceable™ Sentry™ Thermometer instantly shows if water bath, freezer or incubator is within temperature specifications and monitors temperature of any experiment, even when you are not there.
Brand: Fisherbrand™
Code : 50
Additional Details : Weight : 0.08640kg
Description
- Sensor and 10 ft. (3m) cable may be placed under water, in a refrigerator or in a freezer
- Small cable diameter (1.5mm) allows refrigerator doors to close on it
- Simple one-button operation resets high/low memories
- A probe wire mounting bracket permits easy sensor placement
- Unit's high-impact ABS plastic case has a flip-open stand, plastic hanging hook, magnet and Velcro™ mounting tape
- Range: -50° to +70°C (-58° to +158°F)
- Resolution: 1°
- Accuracy: ±1°C
- Dimensions: 2.68 x 2.68 x 0.76 in. (67 x 67 x 19mm)
- Weight: 0.1 oz. (4g)
Specifications
ISO 17025, A2LA, NIST | |
2.5 x 2.6 in. (6.3 x 6.6 cm) | |
Traceable calibration report supplied by the manufacture, mounting hardware and one battery | |
63 mm | |
1°C | |
53 g | |
2.5 in. | |
-50°C | |
±1°C |
0.4 in. | |
Water bath, freezer or incubator is within temperature specification | |
120 in. | |
304.8 cm | |
1.87 oz. | |
2.6 in. | |
70°C | |
-50°C to +70°C | |
6.6 cm |