missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Memory-Loc™ USB Datalogging Thermometers with Vaccine Probe
Shop All Fisherbrand Products
Click to view available options
Probe Type:
1 Vaccine Probe
2 Vaccine Probes
Unit Size:
Each
Description
- Multi-point calibration on an individually-numbered Traceable Certificate
- Log 2 years of observations with a 1 minute logging interval
- Device will stop recording when storage is full and will not overwrite recorded data
- Bottle probes are sealed in a miniature bottle (1 x 2-1/2 inches) filled with nontoxic glycol. Solution is GRAS (generally recognized as safe) by the FDA (Food and Drug Administration)
- Eliminates concerns about incidental contact with food or drinking water
- Meets current CDC requirements and additional recommendations for vaccine storage and monitoring
- Use in 21 CFR 11 environments, raw data is locked and may not be cleared/changed on base unit
- Data-logging thermometer with fixed one minute logging interval
- Stores up to 10 unique alarm events
- Capable of storing over 1 million temperature observations
- Unit can remain in use while downloading and analyzing data
- Status indicators: Low battery, low memory, USB data transfer and active alarm state
- Includes: batteries, universal adapter, stand, Velcro, magnetic strips, wall mount
Specifications
Specifications
| Certifications/Compliance | Ce marked |
| Diameter (English) Probe | 0.6 in. |
| Dimensions (L x W x H) | 2.75 x 4.25 x .75 in. |
| For Use With (Application) | Vaccine storage and monitoring |
| Includes | 1 vaccine bottle, 5mL |
| Length (English) Cable | 10 ft. |
| Length (English) Probe | 2 in. |
| Probe Type | 1 Vaccine Probe |
| Resolution | 0.01° |
| Weight (English) | 5 oz. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction