Learn More
Fisherbrand™ Traceable™ Countup Benchtop Timers
Handheld with a rugged ABS plastic case
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.43000kg
Description
Fisher Scientific™ Traceable™ Countup Benchtop Timers provide single-action timing, time-in/time-out, and cumulative split functions. Handheld with a rugged plastic case.
- Battery is included
- 100-Hour Timer: Single-action, time-in/-out, cumulative- and interval-split; reads in 99 hours, 59 minutes, 59 seconds, 99 hundredths; 99999.999 seconds; 9999.9999 minutes; or 999.99999 hours
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Specifications
Benchtop Timer | |
0.00003 | |
100-Hour Timer: Single-action, time-in/-out, cumulative- and interval-split; reads in 99 hours, 59 minutes, 59 seconds, 99 hundredths; 99999.999 seconds; 9999.9999 minutes; or 999.99999 hours | |
3.5 x 6.62 x 4.75 in. (8.89 x 16.81 x 12.06 cm) | |
8.89 cm | |
16.81 cm | |
0.5 in. | |
1.27 cm | |
453.59 g |
100 hr. | |
LED | |
9V Alkaline | |
3.5 in. | |
6.62 in. | |
4.75 in. | |
12.06 cm | |
16 oz. | |
Rugged ABS Plastic case, battery |