missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ 2-Second Temp Food Thermometer

Product Code. 15897934 Shop All Fisherbrand Products
Click to view available options
Model:
Deluxe
Standard
Diameter (English) Probe:
0.13 in.
0.15 in.
Dimensions (L x W x H):
4.5in x 0.75in x 1.5in
6.0in x 0.75in x 1.75in
Unit Size:
Each

Product Code. 15897934

Only null left
Add to basket
Add to basket

Includes

Multi-point calibration on an individually-numbered Traceable™ Certificate which assures accuracy from ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA and indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement

Fisherbrand Traceable™ 2-Second Temp Food Thermometer is NSF Certified for food and has a safe, anti-microbial surface.

Features:
  • Water/splash resistant
  • Safe Anti-microbial surface
  • Magnetic Backing
  • Rapid response of 2 seconds within 1 degree
  • Sleep Mode capabilities
  • Resolution is 0.1°
  • Accuracy ± 0.9°F from -4°F to 482°F, otherwise ±1.8°F
  • Ultra-sensitive thermistor sensor is located at the tip of the probe, requiring a minimum insertion distance of 0.25 inches (5 mm)
  • Weight is 2-3/8 ounces.

Compliance

ISO 17025, A2LA, NIST

Warranty

1 year

Specifications

Calibration Points 40°F and 140°F
Certifications/Compliance ISO 17025, NIST, NSF Certified
Diameter (English) Probe 0.15 in.
Dimensions (L x W x H) 6.0in x 0.75in x 1.75in
Height (English) 1.75 in.
Includes Traceable Certificate, Battery
Length (English) Probe 4.4 in.
Length (Metric) 12 cm
Material Plastic
Model Deluxe
Probe Type Stainless Steel
Weight (English) 2.375 oz.
Width (English) 0.75 in.
Product Type Digital Thermometer
Length (English) 6 in.
Max. Temperature (English) 482°F
Min. Temperature (English) -40°F
Temperature Range (English) -40°F to +482°F
Calibrated Yes
Battery Life Approx. 4000 hr.
Battery Type AAA
Accuracy ±0.9°F from -4°F to +482°F
Subdivision 0.1°
Display Digital
Width (Metric) 8 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.