missing translation for 'onlineSavingsMsg'
Learn More

LTE Scientific™ Touchclave Autoclave Baskets

Product Code. 12795385
Change view
Click to view available options
Depth (Metric) Outside:
230 mm
315 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) Outside Unit Size
12795385 230 mm Each
12705395 315 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12795385 Supplier LTE Scientific™ Supplier No. TC/BAS/01
  • ONLINE EXCLUSIVE PRICE
    £314.18
    £289.00 / Pack of 1
    Save £25.18
    8% Off
Estimated Shipment: 11-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

An accessory for holding items to be autoclaved in Touchclave autoclaves.

  • Basket size 1: 230 x 430 x 230mm
  • Basket size 2: 230 x 430 x 315mm

Specifications

Depth (Metric) Outside 230 mm
For Use With (Equipment) Touchclave autoclaves
Height (Metric) Exterior 230 mm
Product Type Autoclave Basket
Width (Metric) Exterior 430 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.