missing translation for 'onlineSavingsMsg'
Learn More

TPP™ Flat Sided Cell Culture Flasks

Product Code. 11321744
Change view
Click to view available options
Capacity (Metric):
15 mL
65 mL
165 mL
410 mL
Culture Area:
150 cm2
25 cm2
300 cm2
75 cm2
Volume (Metric) Working:
15 to 45mL
3 to 8mL
30 to 85 mL
8 to 22 mL
Unit Size:
Each
Pack of 100
Pack of 18
Pack of 36
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Culture Area Volume (Metric) Working Unit Size
11321744 165 mL 150 cm2 15 to 45mL Pack of 36
11334165 15 mL 25 cm2 3 to 8mL Each
11371694 65 mL 75 cm2 8 to 22 mL Pack of 100
11351744 410 mL 300 cm2 30 to 85 mL Pack of 18
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 11321744 Supplier TPP™ Supplier No. 90151
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Manufactured from polystyrene for crystal clear transparency. TPP™ Tissue Culture Flasks provide enhanced cell adhesion and growth through opto-mechanical tissue culture treated growth area.

  • Surface activated, uniform flat growth surface
  • Geometry of the neck reduces risk of media slop over
  • Stable, slip-free stacking of multiple TPP flasks
  • Highly visible bilateral marking area
  • White and accurate volume graduations for optic control of the filling volume
  • Geometry of the neck guarantees total access of TPP pipettes, TPP scrappers and the TPP spatula
  • No dead corners = 100 % cell retrieval
  • Excellent access of pipettes, tissue scrapers and tissue spatula
  • Marking area with lines on both sides
  • Increased overflow height reduces the danger of slopover of media

Specifications

Closure Material Polyethylene
Capacity (Metric) 165 mL
Material Polystyrene
Includes Filter cap with PTFE membrane; pore size 0.22μm
Surface Coating Tissue Culture Treated
Closure Type Filter Screw Cap
Culture Area 150 cm2
Volume (Metric) Working 15 to 45mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.