Learn More
Fisherbrand™ Transsonic TI-H Ultrasonic Cleaning Units
Provides the latest cleaning method for industry, laboratory and workshop. Fisherbrand™ Transsonic TI-H Ultrasonic Cleaning Units feature ergonomic design for simple operating and control by turning knobs for sound, power, temperature and frequency.
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 10.00000kg
Description
- Degassing and sweeping modes
- With variable frequencies for intensive or gentle cleaning
- All units are heat and sound insulated
- Uses a special cavitation-resistant stainless steel for all tanks
- Powerful and environmentally friendly cleaning
Specifications
15 min. and continuous | |
50 Hz | |
8.6 L | |
415 x 400 x 370 mm | |
Perfect for hard surfaces made of Metal and Glass in industry, workshop and jewellery manufacturing (hard precious stones only) | |
150 mm | |
TI-H-10 | |
1000 w | |
400 mm |
Stainless Steel | |
230 VAC | |
415 mm | |
230VAC, 50Hz, 1000w | |
370 mm | |
85 H x 260 W x 210mm D Internal dimension Stainless Steel basket, Stainless Steel cover | |
30°C to 80°C | |
14.8 kg | |
MF2 |