missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Transsonic TI-H Ultrasonic Cleaning Units
Provides the latest cleaning method for industry, laboratory and workshop. Fisherbrand™ Transsonic TI-H Ultrasonic Cleaning Units feature ergonomic design for simple operating and control by turning knobs for sound, power, temperature and frequency.
£1677.75 - £2210.37
Specifications
Material | Stainless Steel |
---|---|
Timer | 15 min. and continuous |
Frequency | 50 Hz |
Voltage | 230 VAC |
For Use With (Application) | Perfect for hard surfaces made of Metal and Glass in industry, workshop and jewellery manufacturing (hard precious stones only) |
Product Code | Brand | Capacity (Metric) | Model | Plug Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Model | Plug Type | Price | Quantity & Availability | |||
10584132
|
Fisherbrand™
|
16.8 L | TI-H-20 | MF2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10350742
|
Fisherbrand™
|
12.2 L | TI-H-15 | MF2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10770303
|
Fisherbrand™
|
8.6 L | TI-H-10 | MF2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10450212
|
Fisherbrand™
|
3.5 L | TI-H-5 | MF2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10710693
|
Fisherbrand™
|
12.2 L | TI-H-15 | MF3 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10611032
|
Fisherbrand™
|
16.8 L | TI-H-20 | MF3 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10157431
|
Fisherbrand™
|
3.5 L | TI-H-5 | MF3 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10691022
|
Fisherbrand™
|
8.6 L | TI-H-10 | MF3 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Degassing and sweeping modes
- With variable frequencies for intensive or gentle cleaning
- All units are heat and sound insulated
- Uses a special cavitation-resistant stainless steel for all tanks
- Powerful and environmentally friendly cleaning
Specifications
Stainless Steel | |
50 Hz | |
Perfect for hard surfaces made of Metal and Glass in industry, workshop and jewellery manufacturing (hard precious stones only) |
15 min. and continuous | |
230 VAC | |
30°C to 80°C |