missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaMax Acid HPLC Columns
Designed for acidic analytes
Brand: Thermo Scientific™ 95205-102130
Code : 16
Additional Details : Weight : 0.10000kg
Description
- Ultra-high surface coverage for maximum retention
- Excellent stability for long column lifetimes
Order Info
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
Analytical Column | |
100 mm | |
60 Å | |
Urea-Embedded C12 | |
Silica | |
Retention of Acidic Samples | |
Reversed Phase |
2.1 mm | |
5 μm | |
L28 | |
Beta | |
15% | |
Yes |