missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaMax Acid HPLC Columns
Designed for acidic analytes
£678.92 - £731.06
Specifications
Column Format | Analytical Column |
---|---|
Diameter (Metric) | 2.1 mm |
Particle Size | 5 μm |
Pore Size | 60 Å |
USP Type | L28 |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
11512871
|
Thermo Scientific™
95205-052130 |
2.1 mm | 50 mm |
£678.92
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
11532871
|
Thermo Scientific™
95205-102130 |
2.1 mm | 100 mm |
£731.06
Each |
Estimated Shipment: 12-04-2024
Log in to see stock. |
||||
Description
- Ultra-high surface coverage for maximum retention
- Excellent stability for long column lifetimes
Order Info
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
Analytical Column | |
5 μm | |
L28 | |
Beta | |
15% | |
Yes |
2.1 mm | |
60 Å | |
Urea-Embedded C12 | |
Silica | |
Retention of Acidic Samples | |
Reversed Phase |