missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ebro Electronic™ TFH 610 / TFH 620 Thermo-Hygrometer series
Thermo-Hygrometer for humidity and temperature measurement.
£368.00 - £440.00
Specifications
Type | Thermohygrometer |
---|---|
Humidity Range | 0 to 100% |
Resolution | 0.1% rH |
Temperature Resolution | 0.1°C |
Dimensions (L x W x H) | 115 x 54 x 22 mm |
Product Code | Brand | Temperature Accuracy | Temperature Range (Metric) | Accuracy | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Accuracy | Temperature Range (Metric) | Accuracy | Price | Quantity & Availability | |||
11753509
|
Ebro Electronic™
1340-5610A |
±0.5°C | 0°C to 50°C | ±2.5% rH |
£440.00
Each |
Estimated Shipment: 24-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10402850
|
Ebro Electronic™
1340-5621A |
±0.3°C | 0°C to 60°C | ±2% rH |
£368.00
Each |
Estimated Shipment: 10-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- robust and impact resistant
- High accuracy
- °C/°F selectable
- Approximately 5 years battery life time
- Automatic deactivation
Specifications
Thermohygrometer | |
0.1% rH | |
115 x 54 x 22 mm |
0 to 100% | |
0.1°C | |
90 g |