missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Tetramethylrhodamine Cadaverine, 5-(and-6)-((N-(5-Aminopentyl) Amino) Carbonyl) Tetramethylrhodamine, mixed isomers
Click to view available options
Quantity:
10 mg
Unit Size:
10mg
Descripción
The primary aliphatic amine of tetramethylrhodamine cadaverine can be reversibly coupled to aldehydes and ketones to form a Schiff base - which can be reduced to a generate stable amine derivative by sodium borohydride (NaBH4) or sodium cyanoborohydride (NaCNH3). Carboxylic acids of proteins and other water-soluble biopolymers can be coupled to this molecule in aqueous solution using water-soluble carbodiimides such as EDAC (E2247). This material consists of the 5- and 6- isomer. Please see the structure for additional details.
Especificaciones
Especificaciones
| Quantity | 10 mg |
| Product Type | Tetramethylrhodamine Cadaverine |
| Content And Storage | Store in freezer (-5 to -30°C) and protect from light. |
| Chemical Reactivity | Carboxylic Acid, Ketone, Aldehyde |
| Shipping Condition | Room Temperature |
| Reactive Moiety | Amine, Cadaverine |
| Label or Dye | TMR (Tetramethylrhodamine) |
| Label Type | Classic Dyes |
For Research Use Only. Not for use in diagnostic procedures.
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido