missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Test Tubes, Soda lime, Without Rim, Thin Wall

Product Code. 17941142 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
6 mL
10 mL
15 mL
19 mL
23 mL
25 mL
Length (Metric):
75 mm
100 mm
125 mm
150 mm
160 mm
Diameter (Metric):
12 mm
13 mm
16 mm
Unit Size:
Pack of 1000
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Diameter (Metric) Unit Size
17941142 15 mL 100 mm 16 mm Pack of 1000
17981122 6 mL 75 mm 12 mm Pack of 1000
17961142 10 mL 100 mm 13 mm Pack of 1000
17921132 19 mL 125 mm 16 mm Pack of 1000
17931132 23 mL 150 mm 16 mm Pack of 1000
17911132 25 mL 160 mm 16 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 17941142
Outlet Corner
Use promo code 28080
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Test tubes with round bottom are universal cylindrical laboratory glassware that are used e.g. for chemical reactions, pretreatments or for storing small amounts of liquid.

  • Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work. Reaction controls, test series and preliminary samples are usually carried out in test tubes due to the small amounts of substance removed.
  • Manufactured from soda lime glass
  • Thick-walled and therefore mechanically very resistant
  • Available with beaded rim or straight rim
  • With round bottom

Specifications

Capacity (Metric) 15 mL
Length (Metric) 100 mm
Material Soda Lime Glass
Shape Cylindrical
Sterility Non-sterile
Autoclavable Not Autoclavable
Graduated No
Diameter (Metric) 16 mm
Closure Type Not Included
Product Type Test Tube
Wall Thickness 0.6 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.