missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Test Tubes, Soda lime, Without Rim, Medium Wall

Product Code. 17901122 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
3 mL
5 mL
7 mL
10 mL
12 mL
18 mL
22 mL
23 mL
29 mL
35 mL
55 mL
Length (Metric):
75 mm
100 mm
125 mm
150 mm
160 mm
180 mm
Diameter (Metric):
10 mm
12 mm
14 mm
16 mm
18 mm
24 mm
Unit Size:
Pack of 100
Pack of 1000
Pack of 50

Product Code. 17901122

Only null left
Add to basket
Add to basket

Test tubes with round bottom are universal cylindrical laboratory glassware that are used e.g. for chemical reactions, pretreatments or for storing small amounts of liquid.

  • Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work. Reaction controls, test series and preliminary samples are usually carried out in test tubes due to the small amounts of substance removed.
  • Manufactured from soda lime glass
  • Thick-walled and therefore mechanically very resistant
  • Available with beaded rim or straight rim
  • With round bottom
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 23 mL
Length (Metric) 160 mm
Material Soda Lime Glass
Shape Cylindrical
Sterility Non-sterile
Autoclavable Not Autoclavable
Graduated No
Diameter (Metric) 16 mm
Closure Type Not Included
Product Type Test Tube
Wall Thickness 0.9 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.