missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Test Tubes, Boro 5.1, with Beaded Rim, Thin Wall
Shop All Fisherbrand Traceable ProductsDescription
- Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work. Reaction controls, test series and preliminary samples are usually carried out in test tubes due to the small amounts of substance removed.
- Manufactured from borosilicate glass 5.1
- Thick-walled and therefore mechanically very resistant
- With round bottom
Specifications
Specifications
| Capacity (Metric) | 21 mL |
| Length (Metric) | 130 mm |
| Material | Borosilicate Glass (5.1) |
| Shape | Cylindrical |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Graduated | No |
| Diameter (Metric) | 16 mm |
| Product Type | Test Tube |
| Wall Thickness | 0.6 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?