missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Test Tube Rack for Fisherbrand™ Heated Circulating Baths

Product Code. 17591916 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Holds:
102 x 0.5 mL Tubes
14 x 30 mm Tubes
23 x 24 mm Tubes
36 x 16 to 19 mm Tubes
65 x 10 to 13 mm Tubes
75 x 1.5 mL Tubes
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
17591916 75 x 1.5 mL Tubes Each
17581916 14 x 30 mm Tubes Each
17571916 23 x 24 mm Tubes Each
17561916 36 x 16 to 19 mm Tubes Each
17551916 65 x 10 to 13 mm Tubes Each
17501926 102 x 0.5 mL Tubes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17591916
Estimated Shipment: 09-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These test tube racks accommodate a variety of tube sizes and capacities.

  • For use with a number of Fisherbrand™ Heating Circulators and Heated Circulating Baths
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Test Tubes
Holds 75 x 1.5 mL Tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.