missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Test Tube Rack
OHAUS™ Test Tube Rack designed to securely hold tubes in place.
£160.00 - £334.00
Product Code | Brand | Holds | Positions | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Positions | Price | Quantity & Availability | ||||
15722539
|
OHAUS™
30400120 |
Tubes (5 mL) | 12 |
£167.00
Each |
In Stock
Log in to see stock. |
||||
15752529
|
OHAUS™
30400113 |
Tubes (5 mL) | 17 |
£334.00
Each |
In Stock
Log in to see stock. |
||||
15742529
|
OHAUS™
30400112 |
Tubes (21 to 25 mm) | 21 |
£322.00
Each |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
15712529
|
OHAUS™
30400109 |
Tubes (30 mm) | 21 |
£287.00
Each |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
15702539
|
OHAUS™
30400118 |
Tubes (22 to 25 mm) | 24 |
£160.00
Each |
In Stock
Log in to see stock. |
||||
15702529
|
OHAUS™
30400108 |
Tubes (25 mm) | 24 |
£287.00
Each |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
15732529
|
OHAUS™
30400111 |
Tubes (16 to 20 mm) | 33 |
£322.00
Each |
In Stock
Log in to see stock. |
||||
15712539
|
OHAUS™
30400119 |
Tubes (15 mL) | 35 |
£167.00
Each |
In Stock
Log in to see stock. |
||||
15792529
|
OHAUS™
30400117 |
Tubes (18 to 20 mm) | 35 |
£160.00
Each |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
15792519
|
OHAUS™
30400107 |
Tubes (20 mm) | 40 |
£287.00
Each |
In Stock
Log in to see stock. |
||||
15722529
|
OHAUS™
30400110 |
Tubes (10 to 14 mm) | 48 |
£322.00
Each |
In Stock
Log in to see stock. |
||||
15782529
|
OHAUS™
30400116 |
Tubes (14 to 16 mm) | 48 |
£160.00
Each |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
15782519
|
OHAUS™
30400106 |
Tubes (16 mm) | 60 |
£287.00
Each |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
15772529
|
OHAUS™
30400115 |
Tubes (10 to 13 mm) | 63 |
£160.00
Each |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
15772519
|
OHAUS™
30400105 |
Tubes (30 mm) | 90 |
£287.00
Each |
In Stock
Log in to see stock. |
||||
Description
- Constructed of stainless steel
- For use with tubes of various sizes