missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Test Tube Rack
Shop All Ohaus Products
Click to view available options
Positions:
12
17
21
24
33
35
40
48
60
63
90
Holds:
Tubes (10 to 13 mm)
Tubes (10 to 14 mm)
Tubes (14 to 16 mm)
Tubes (15 mL)
Tubes (16 mm)
Tubes (16 to 20 mm)
Tubes (18 to 20 mm)
Tubes (20 mm)
Tubes (21 to 25 mm)
Tubes (22 to 25 mm)
Tubes (25 mm)
Tubes (30 mm)
Tubes (5 mL)
Unit Size:
Each
Description
- Constructed of stainless steel
- For use with tubes of various sizes
Specifications
Specifications
| Product Type | Test Tube Rack |
| Description | Test Tube Rack For 50 mL Tubes |
| Array | 3 x 4 |
| Autoclavable | Autoclavable |
| Color | Blue |
| Holds | Tubes (5 mL) |
| Material | PVC-coated Steel |
| Positions | 12 |
| Shape | Rectangular |
| Shelves | 1 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction