missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Semi-Quantitative Test Strips, QUANTOFIX Muntistick

Product Code. 10267890 Shop All Macherey-Nagel Products
Click to view available options
Quantity:
25 Tests
Unit Size:
Pack of 25
This item is not returnable. View return policy

Product Code. 10267890

Brand: Macherey-Nagel™ 91327

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Semi-quantitative test strips for the determination of total hardness, carbonate hardness, and pH. Ideal for rapid and easy analysis of aquarium water quality.

  • Carbonate hardness gradation: 0, 3.8, 7.5, 12.5, 18.8, 25.0 °e
  • pH gradation: 6.4, 6.8, 7.2, 7.6, 8.0, 8.4
  • Total hardness gradation: 0, 6.3, 12.5, 18.8, 25.0, 31.3 °e
  • Carbonate hardness color change: bright green → blue
  • pH color change: yellow → red
  • Total hardness color change: green → red

Specifications

Analytes Carbonate hardness, pH, Total hardness
Includes 25 test strips in a tube, instruction leaflet
Quantity 25 Tests
Storage Requirements 4°C to 30°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.