missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ DiST™ Tester
Description
Waterproof meters which float if accidentally dropped in water. Choice of low or high range conductivity/TDS with dual level LCD showing temperature readings simultaneously. Added benefits include an adjustable temperature coefficient and TDS/conductivity ratio (from 0.45 upwards).
- Dual display of conductivity/TDS with temperature
- 'Hold' button enables readings to be frozen
- Auto-shut off
- Auto-calibration
- Automatic temperature compensation
Specifications
Specifications
| Range (Conductivity) | 0.00 to 20.00 mS/cm |
| Resolution (Conductivity) | 0.01 mS/cm |
| Range (TDS) | 0.00 to 10.00 ppt (g/L) |
| Resolution (TDS) | 0.01 ppt (g/L) |
| Accuracy (TDS) | ±2% Full-scale |
| Temperature Range (Metric) | 0.0°C to 60.0°C |
| Resolution (Temperature) | 0.1°C (0.1°F) |
| Accuracy (Temperature) | ±0.5°C (±1°F) |
| Display Type | Dual |
| Dimensions (L x W x H) | 163 x 40 x 26 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?