missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ TDS Tester Primo
Description
- TDS/conductivity measurement
- Low battery LCD indicator
- Automatic temperature compensation (ATC)
- Auto-shut off
- Auto-calibration
Specifications
Specifications
| Calibration | Automatic, at 1382 ppm |
| Temperature Compensation | Automatic, 0 to 60°C (32 to 122°F); β = 2%/°C |
| Accuracy (Temperature) | At 20°C |
| Dimensions (L x W x H) | 180 x 50 x 25 mm |
| Weight (Metric) | 50 g |
| Warranty | 1 Year |
| Probe Type | Direct, fixed |
| Resolution | 1 ppm (mg/L) |
| Type | TDS Tester Primo |
| Accuracy | ±2% Full-scale |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?