Learn More
Buerkle™ TargetDispo Disposable Sampler
Samples at a specific target point within the sample material. The Buerkle™ TargetDispo Disposable Sampler is intended for use with powder or granulate material. It is available in sterile and non-sterile varieties.
Brand: Buerkle™ 5393-4470
234.87 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : NEW
Additional Details : Weight : 7.34000kg
Description
- Used to take a target point sample at a position in the sample material that has previously been precisely determined
- Sampler pierces into the powder or granulate while closed; when it reaches the sample removal point it is opened and then closed again
- The sample can be easily emptied through the open handle
- Handle opening is 14mm in diameter
- Clean room manufactured
- Sterile versions are sterilized by gamma radiation
Specifications
Sampler | |
Not Autoclavable | |
200 mL | |
Non-sterile | |
1000 mm |
HDPE | |
6.76 oz. | |
Yes | |
25 mm |