missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Beskrivelse
- Used to take a target point sample at a position in the sample material that has previously been precisely determined
- Sampler pierces into the powder or granulate while closed; when it reaches the sample removal point it is opened and then closed again
- The sample can be easily emptied through the open handle
- Handle opening is 14mm in diameter
- Clean room manufactured
- Sterile versions are sterilized by gamma radiation
Tekniske data
Tekniske data
| Product Type | Sampler |
| Material | HDPE |
| Autoclavable | Not Autoclavable |
| Capacity (English) | 3.38 oz. |
| Capacity (Metric) | 100 mL |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Diameter (Metric) | 25 mm |
| Length (Metric) | 500 mm |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?

