missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Vinyl tape
- For light industrial use where ultra-clean tape is not required
- Acrylic adhesive
- Forms a strong bond with plastics, polymers and stainless steel
- Good clean-peel properties
- Can be written on with cleanroom pen
- Complies with Federal Sepcification PPP-T-66E and CID A-A 168gA
- Various widths and lengths available
Specifications
Specifications
| Color | Red |
| Material | Vinyl |
| For Use With (Application) | General purpose use |
| Dimensions (LxW) | 33 m x 19 mm |
| Length (Metric) | 33 m |
| Width (Metric) Tape | 19 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?