missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Tape general purpose polyethylene orange 19mm x 33m
Shop All Fisherbrand Products
Click to view available options
Color:
Orange
Unit Size:
Each
Description
- Polyethylene tape
- For use in areas where ultra-clean tape is not required
- Acrylic adhesive
- Good clean-peel properties
- Various widths and lengths available
Specifications
Specifications
| Color | Orange |
| Material | Polyethylene |
| For Use With (Application) | For general purpose use |
| Dimensions (LxW) | 33 m x 19 mm |
| Length (Metric) | 33 m |
| Width (Metric) Tape | 19 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction