missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Tall Form Borosilicate Glass Beakers
93.70 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Use promo code "23264" to get your promotional price.
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
Description
- With graduation and spout
- Provided in packs of 10
- With write-on label area
- Acc. to DIN 12331/ISO 3819
Specifications
Color | Clear |
Diameter (Metric) Outer | 48 mm |
Capacity (Metric) | 100 mL |
Material | Borosilicate Glass |
Height (Metric) | 80 mm |
Includes | Spout |
Quantity | 10 |
Type | Beaker |
Graduated | Yes |
Scale | Printed Scale |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'