missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ T 65 Basic Digital Dispersing Element
Use this dispersing element with the IKA™ T 65 Basic Dispersers. T 65 Basic Digital Dispersing Elements feature a quick-connect coupling that facilitates easy exchange of dispersing tool.
Brand: IKA™ 0008005900
Additional Details : Weight : 0.40000kg
Description
- Dispersing technology works by using the rotor-stator principle
- System consists of a rotor within a stationary stator
- Due to the high circumferential speed, the medium to be processed is drawn axially into the dispersion head and then forced radially through the slots in the rotor-stator arrangement
- High speed and minimal gap between the rotor and stator produces extremely strong shear forces which results in better dispersion
- The plastic materials used are approved by FDA (Food and Drug Administration Approval)
- Suitable for T 65 digital dispersing instrument
- Materials in contact with medium: PTFE, AISI 316L
- Suitable for solvents
- Max. temperature: 180°C
- Sterilization methods: all methods
Specifications
Dispersing Element | |
65 mm | |
FFPM, SIC, 316L Stainless Steel | |
S 65KG-HH-G65-F | |
Wet chemical |
2 to 30 L | |
500 mm | |
S 65 KG - HH - G 65 F | |
1 Ea. |