missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ T 65 Basic Digital Dispersing Element
Use this dispersing element with the IKA™ T 65 Basic Dispersers. T 65 Basic Digital Dispersing Elements feature a quick-connect coupling that facilitates easy exchange of dispersing tool.
£4145.00 - £5785.00
Specifications
Product Type | Dispersing Element |
---|---|
Diameter (Metric) | 65 mm |
Packaging Quantity | 1 Ea. |
Sterilization Method | Wet chemical |
Product Code | Brand | Volume Range (Metric) | Length (Metric) Shaft | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume Range (Metric) | Length (Metric) Shaft | Material | Price | Quantity & Availability | |||
15231136
|
IKA™
0010000642 |
2 to 40 L | 520 mm | PTFE, 316L Stainless Steel |
£4460.00
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||
15221136
|
IKA™
0010000641 |
2 to 50 L | 520 mm | PTFE, 316L Stainless Steel |
£4145.00
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||
15241136
|
IKA™
0010000643 |
2 to 30 L | 520 mm | PTFE, 316L Stainless Steel |
£4650.00
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||
10285031
|
IKA™
0008005900 |
2 to 30 L | 500 mm | FFPM, SIC, 316L Stainless Steel |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10239801
|
IKA™
0008005700 |
2 to 50 L | 510 mm | FFPM, SIC, 316L Stainless Steel |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Dispersing technology works by using the rotor-stator principle
- System consists of a rotor within a stationary stator
- Due to the high circumferential speed, the medium to be processed is drawn axially into the dispersion head and then forced radially through the slots in the rotor-stator arrangement
- High speed and minimal gap between the rotor and stator produces extremely strong shear forces which results in better dispersion
- The plastic materials used are approved by FDA (Food and Drug Administration Approval)
- Suitable for T 65 digital dispersing instrument
- Materials in contact with medium: PTFE, AISI 316L
- Suitable for solvents
- Max. temperature: 180°C
- Sterilization methods: all methods
Specifications
Dispersing Element | |
65 mm | |
1 Ea. | |
Wet chemical |