missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Programmable, Multi-syringe, Infusion/Withdrawal Pump
Click to view available options
Number of Channels:
10
Unit Size:
Each
Description
- Built-in program lets you enter up to eight commands to perform a variety of functions—you can even repeat commands up to ten times; all settings are stored in nonvolatile memory.
- Pumps feature a wide dynamic range (100,000:1) allowing for flow rates from a slow trickle to a steady stream.
- RS-232 interface lets you operate your pump from a personal computer using a few simple commands—great for daisy-chaining pumps!
- Backlit alphanumeric LCD steps you through setup and operating procedures.
Specifications
Specifications
| Flow Rate | 147 mL/min. max. rate per syringe |
| Connectors | RS-232 Interface |
| Includes | 6-ft cord with grounded plug (U.S. standard plug on 115 VAC model and European plug on 230 VAC models) |
| Linear Force (English) | 40 lb. |
| Reproducibility | ±0.2% |
| Electrical Requirements | 230 VAC |
| Display Type | Backlit LCD |
| Number of Channels | 10 |
| Overall Height (English) | 12 in. |
| Overall Length (English) | 11 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction