missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bolle Safety SWIFT Safety Eyewear with Platinum Lite Anti-fog and Anti-scratch Coating
Shop All Bollé Safety ProductsDescription
- Reliable everyday protection: Designed to meet essential safety standards for consistent eye protection across a wide range of work environments.
- PLATINUM Lite coating technology: Anti-fog and anti-scratch coating ensures clear, reliable vision in all working conditions.
- Crystal-clear visibility: Maintains high optical clarity to support precision tasks and reduce the risk of errors.
- All-day comfort: Well-balanced frame minimizes pressure points, enhancing comfort during extended wear.
- Textured temples for better retention: Improves grip and stability, even during active movements.
- Optimized lateral protection: Temple design enhances side coverage, increasing overall eye safety.
- Durable construction: Engineered for regular use, helping extend product lifespan and reduce replacement needs.
- Eco-designed product: Made from 31% recycled polycarbonate, supporting sustainability initiatives.
- Supports ESG objectives: Helps companies reduce environmental impact while maintaining high safety standards.
- Encourages wearer compliance: Comfortable, lightweight, and practical design promotes consistent use.
- Versatile applications: Suitable for manufacturing, logistics, maintenance, construction, and general industry.
Specifications
Specifications
| Certifications/Compliance | EN ISO 16321-1 |
| Lens Type | C-Rated (Impact), GL3 Rated |
| Lens Coating | Platinum Lite, Anti-fog, Anti-scratch |
| Lens Tint | Smoke |
| Product Type | Safety Glasses |
| Frame Color | Blue |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?