missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Swabs in Polypropylene Tubes
Use these swabs for taking samples. Fisherbrand™ Swabs in Polypropylene Tubes have a round, compact and shred resistant head.
Brand: Fisherbrand™
Additional Details : Weight : 0.50000kg
Description
- Sterile dry swabs supplied in shockproof round bottom polypropylene tube
- Sterilized by ethylene oxide
- Produced under strict ISO 9002/EN 29002 standards
- CE marked No.98 06 0119, Class II A
Specifications
Plastic Shaft | |
Dacron tip | |
All Swabs Have a Round, Compact and Shred Resistant Head for Sample Taking. | |
2.5mm | |
150mm | |
500Pack |
ISO 9002/EN 29002,CE Marked No.98 06 0119 | |
Sterile | |
Plain | |
Class II A | |
500 | |
Tube Swab |