missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Large orifice, 1.5 mm inner diameter, helps reduce shearing forces
- Low Retention, hydrophobic feature provides maximum sample recovery
- Non-sterile products are certified to be free of RNase, DNase, DNA and Pyrogen
- Sterilized products are certified to be free of RNase, DNase, DNA, Pyrogen/Endotoxin, PCR Inhibitors, ATP and Bioburden
- Universal Fit, compatible with most popular brands of pipettor (optimal fit with Fisherbrand Elite™ pipettor)
Available bulk, rack non-sterile, rack sterile, and filtered rack sterile
Specifications
Specifications
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Not Autoclavable |
| Length (English) | 3.5 in. |
| Length (Metric) | 8.99 cm |
| Clean Claims | Non-Sterile products are certified to be free of RNase, DNase, DNA, Pyrogen/Endotoxin, PCR Inhibitors, ATP and Bioburden |
| Features | Low retention |
| Format | Hinged Rack Sterile |
| Tip Style | Genomic/Wide Orifice |
| Vedi altri risultati |
As part of our commitment to continuous product improvement, your delivery may contain products with some minor color variation, but their form, fit and function will not be affected. Any questions contact your sales representative.
Titolo del prodotto
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.
Individuate un'opportunità di miglioramento?
