missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sure One™ Low Retention Non-Filtered Pipette Tips, 200 μL, Standard Length
Fisherbrand™ Sure One™ Low Retention Pipette Tips successfully minimize the formation of liquid films and build up on tip walls during dispensing, which provides maximum sample recovery and reproducibility.
£22.60 - £46.70
Specifications
Volume (Metric) | 200 μL |
---|---|
Filtered | Non-Filtered |
Color | Natural |
Rack Color | Blue |
Length (English) | 1.98 in. |
Alert:
Single Use Only
Product Code | Brand | Packaging | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Sterility | Price | Quantity & Availability | ||||
16460875
|
Fisherbrand™
|
Bulk | Non-sterile |
£22.60
Pack of 1000 |
In Stock
Log in to see stock. |
||||
16470875
|
Fisherbrand™
|
Hinged Rack | Non-sterile |
£43.00
Pack of 960 |
In Stock
Log in to see stock. |
||||
16490875
|
Fisherbrand™
|
Hinged Rack | Sterile |
£46.70
Pack of 960 |
In Stock
Log in to see stock. |
||||
16480875
|
Fisherbrand™
|
Reload | Non-sterile |
£35.20
Pack of 960 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
Description
Fisherbrand™ Sure One™ Low Retention Pipette Tips successfully minimize the formation of liquid films and build up on tip walls during dispensing, which provides maximum sample recovery and reproducibility.
- Low retention technology helps maximize sample recovery
- Universal fit
- Non-filtered
Specifications
200 μL | |
Natural | |
1.98 in. | |
Ambient | |
Low Retention, Beveled, Conical | |
Single-use | |
No | |
Polypropylene |
Non-Filtered | |
Blue | |
51 mm | |
Low Retention Technology, Ultra Clear Resin | |
Pipette Tip | |
Universal Fit | |
SureOne |