Learn More
Fisherbrand™ Sure One™ Low Retention Non-Filtered Pipette Tips, 200 μL, Standard Length
Fisherbrand™ Sure One™ Low Retention Pipette Tips successfully minimize the formation of liquid films and build up on tip walls during dispensing, which provides maximum sample recovery and reproducibility.
Brand: Fisherbrand™
35.10 GBP valid until 2024-05-31
Use promo code "21712" to get your promotional price.
Additional Details : Weight : 1.50100kg
Alert:
Single Use Only
Description
Fisherbrand™ Sure One™ Low Retention Pipette Tips successfully minimize the formation of liquid films and build up on tip walls during dispensing, which provides maximum sample recovery and reproducibility.
- Low retention technology helps maximize sample recovery
- Universal fit
- Non-filtered
Specifications
200 μL | |
Sterile | |
Blue | |
1.98 in. | |
Certificate of Sterility, COA | |
Ambient | |
Low Retention Technology, Ultra Clear Resin | |
Low Retention, Beveled, Conical | |
960 | |
Single-use | |
No | |
Polypropylene |
Non-Filtered | |
Natural | |
Not Autoclavable | |
51 mm | |
Certified Free of: Rnase/Dnase, DNA, Pyrogen, Endotoxin, Bioburden, PCR Inhibitor and ATP, Lot Traceable | |
Electron Beam | |
Universal | |
Hinged Rack | |
Pipette Tip | |
Universal Fit | |
SureOne | |
Conical |