missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Supor™ 450 Membrane Disc Filters
High flow rate membrane optimized for biological, pharmaceutical, and sterilizing filtration requirements.
Brand: Cytiva (formerly Pall Lab) 60174
214.70 GBP valid until 2024-12-31
Use promo code "21931" to get your promotional price.
Additional Details : Weight : 0.00100kg
Description
- Fast filtration with superior flow rates and high throughputs
- Low protein binding and extensive drug compatibility for critical applications
- Saves time and money with fewer filter changes per sample volume
- 142 and 293 mm discs feature printed tab for instant recognition of pore size and lot number
- Designed for laboratory applications only
- This product is not approved for use in medical, clinical, surgical or other patient applications
Specifications
PES | |
Non-sterile | |
Plain |
0.45 μm | |
140 μm | |
50 mm |