missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Supor™ 450 Membrane Disc Filters
High flow rate membrane optimized for biological, pharmaceutical, and sterilizing filtration requirements.
£103.00 - £550.00
Specifications
Material (Membrane) | PES |
---|---|
Pore Size | 0.45 μm |
Sterility | Non-sterile |
Thickness (Metric) | 140 μm |
Product Code | Brand | Diameter (Metric) Membrane | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Membrane | Type | Price | Quantity & Availability | ||||
17134491
|
Cytiva (formerly Pall Lab)
60173 |
47 mm | Plain |
£310.00
Pack of 100 |
Estimated Shipment: 02-07-2024
Log in to see stock. |
||||
17164491
|
Cytiva (formerly Pall Lab)
60177 |
142 mm | Tabbed |
£260.00
Pack of 25 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
17124491
|
Cytiva (formerly Pall Lab)
60170 |
13 mm | Plain |
£103.00
Pack of 100 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
17184491
|
Cytiva (formerly Pall Lab)
60179 |
293 mm | Tabbed |
£550.00
Pack of 25 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
17194571
|
Cytiva (formerly Pall Lab)
66554 |
293 mm | Plain |
£436.00
Pack of 25 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
17114501
|
Cytiva (formerly Pall Lab)
60206 |
90 mm | Plain |
£422.00
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||||
17144491
|
Cytiva (formerly Pall Lab)
60174 |
50 mm | Plain |
£178.00
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||||
17154491
|
Cytiva (formerly Pall Lab)
60175 |
102 mm | Plain |
£497.00
Pack of 100 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
17184571
|
Cytiva (formerly Pall Lab)
66553 |
142 mm | Plain |
£244.00
Pack of 25 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||||
Description
- Fast filtration with superior flow rates and high throughputs
- Low protein binding and extensive drug compatibility for critical applications
- Saves time and money with fewer filter changes per sample volume
- 142 and 293 mm discs feature printed tab for instant recognition of pore size and lot number
- Designed for laboratory applications only
- This product is not approved for use in medical, clinical, surgical or other patient applications
Specifications
PES | |
0.45 μm | |
Non-sterile | |
140 μm |