missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ SUPER DUTY Beaker, Low Form, With Spout, With Reinforced Rim

Catalog Number 10505865
72.76 GBP valid until 2024-12-31
Use promo code "23258" to get your promotional price.


Click to view available options
Capacity (Metric):
150 mL
250 mL
400 mL
600 mL
1000 mL
2000 mL
5000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

The DURAN™ SUPER DUTY products are characterized by a higher mechanical strength achieved by reinforcing the rim. As a result of this modification, the impact strength is improved, and the risk of accidental breakage is significantly reduced.

Life can be tough for laboratory glassware such as beakers, flasks and cylinders. Rough handling and laboratory processes like automated washing can cause damage and breakages. The DURAN™ SUPER DUTY products were specially developed to better cope with laboratory life. The DURAN™ SUPER DUTY products are characterized by a higher mechanical strength achieved by reinforcing the rim. As a result of this modification, the impact strength is improved, and the risk of accidental breakage is significantly reduced. The DURAN™ SUPER DUTY products increase the safety in the laboratory and help to minimize the risk of injury. The longer life expectancy of the SUPER DUTY products means that they are more economical to use over the long term.

  • Higher impact strength, mechanical strength and stability achieved by reinforced rim
  • Due to reduced risk of accidental breakage the risk of injuries is minimised and the safety of the user is increased
  • Economical due to longer life span and outstanding corrosion protection
  • Spout for clean pouring
  • White easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic
Diameter (Metric) Outer 60 mm
Capacity (Metric) 150 mL
Material Borosilicate Glass (3.3)
For Use With (Application) For demanding applications; Heating; Diluting solutions; Mixing several components; Measuring liquid amounts; Application note: To avoid breakages due to thermal stress, uniform and slow heating of SUPER DUTY products is recommended
No. per Pack 10/Pk.
Autoclavable Autoclavable
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'