missing translation for 'onlineSavingsMsg'
Learn More

Gibertini Elettronica™ Super Alcomat Electronic Hydrostatic Balance

Product Code. 11917606
Encompass
Change view
Click to view available options
Voltage:
10 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
11917606 10 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11917606 Supplier Gibertini Elettronica™ Supplier No. SUPERALCOMAT
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Determine Alcoholic Strength by Volume ASV, total dry extract and musts evaluation. Gibertini Elettronica™ Super Alcomat Electronic Hydrostatic Balance is fully automatic, easy to use and OIV compliant.

Readout of the Alcoholic Strength by Volume from 0.13 to 99.98% ASV is shown on a large LCD screen simultaneously with the readout of the temperature, density at 20C°C and other parameters.

Reading module with Shower proof keyboard allows the user to easily perform the following functions:
  • Correct the floater volume with H2O or certified standard solution
  • Zeroset and calibration of the SuperAlcomat
  • Date, hour, minute settings and other parameters
  • Print reading values and other parameters (printer not included)
  • Musts evalutation: Baumè, Babo, Brix and Oechsle degrees
  • languages: Italian, German, English, French and Spanish
  • Working temperature: 10 to 30°C
ALCOHOLIC STRENGHT BY VOLUME (ASV):
  • Reading Range: 0.13 to 98.98% ASV
  • Readability: 0.01% ASV
  • Readabadility and reading repeatability:: ±0.03 ASV (between 15 and 25°C)
DENSITY
  • Measurement range for the relative density: 0.5 to 2.25
  • Readability 0.00005
  • Reading repeatability: ±0.00005
MUSTS EVALUATION
  • Relative density d20/20: 1.04-1.16

Specifications

Product Type Hydrostatic scale
Display LCD
Voltage 10 V
Depth (Metric) 370 mm
For Use With (Application) Determining Alcoholic Strenght by Volume ASV, total dry extract and musts evaluation
Height (Metric) 380 mm
Temperature (Metric) Maximum 30°C
Width (Metric) 210 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.