missing translation for 'onlineSavingsMsg'
Learn More

IBA Lifesciences Strep-Tactin™XT Superflow™ High Capacity Resin

Product Code. p-7139075 Shop All IBA Lifesciences Products
Click to view available options
Capacity (Metric):
20 mL
50 mL
Unit Size:
20mL
50mL
This item is not returnable. View return policy

Product Code. 15709438

Brand: IBA Lifesciences 24030025

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Strep-Tactin™XT Superflow™ high capacity resin is a 50% suspension to purify Strep-tag™II or Twin-Strep-tag™ fusion proteins

  • Strep-Tactin™XT Superflow™ high capacity is a 6% agarose coupled with the streptavidin variant Strep-Tactin™XT and applicable for purification of Strep-tag™II or Twin-Strep-tag™ fusion proteins.
  • It allows the addition of denaturing agents such as urea during the purification procedure. In comparison to Strep-Tactin™ XT Superflow™, Strep-Tactin™XT Superflow™ high capacity has a higher density of immobilized Strep-Tactin™XT, which leads to a 3- to 5-fold higher yield of purified protein.
  • As with any other Strep-Tactin™XT resins, the unspecific protein binding is extremely low, which results in an outstanding purity of the target protein.
  • The suspension can be used for packing of gravity flow columns since the resin is optimized for column affinity chromatography, rather than for batch purification.
  • To pack a column with 1 ml resin bed volume, 2 ml 50% suspension are necessary. 

Specifications

Capacity (Metric) 50 mL
Type High Capacity Resin

For Research Use Only.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.