missing translation for 'onlineSavingsMsg'
Learn More

IBA Lifesciences Strep-Tactin™XT Superflow™ High Capacity Resin

Product Code. 15729438 Shop All IBA Lifesciences Products
Change view
Click to view available options
Capacity (Metric):
20 mL
50 mL
Unit Size:
20mL
50mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15729438 20 mL 20mL
15709438 50 mL 50mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15729438 Supplier IBA Lifesciences Supplier No. 24030010

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Strep-Tactin™XT Superflow™ high capacity resin is a 50% suspension to purify Strep-tag™II or Twin-Strep-tag™ fusion proteins

  • Strep-Tactin™XT Superflow™ high capacity is a 6% agarose coupled with the streptavidin variant Strep-Tactin™XT and applicable for purification of Strep-tag™II or Twin-Strep-tag™ fusion proteins.
  • It allows the addition of denaturing agents such as urea during the purification procedure. In comparison to Strep-Tactin™ XT Superflow™, Strep-Tactin™XT Superflow™ high capacity has a higher density of immobilized Strep-Tactin™XT, which leads to a 3- to 5-fold higher yield of purified protein.
  • As with any other Strep-Tactin™XT resins, the unspecific protein binding is extremely low, which results in an outstanding purity of the target protein.
  • The suspension can be used for packing of gravity flow columns since the resin is optimized for column affinity chromatography, rather than for batch purification.
  • To pack a column with 1 ml resin bed volume, 2 ml 50% suspension are necessary. 

Specifications

Capacity (Metric) 20 mL
Type High Capacity Resin

For Research Use Only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.