missing translation for 'onlineSavingsMsg'
Learn More

IBA Lifesciences Strep-Tactin™XT Superflow™ resin

Product Code. 15583756 Shop All IBA Lifesciences Products
Click to view available options
Capacity (Metric):
4 mL
20 mL
50 mL
1000 mL
Unit Size:
1000mL
20mL
4mL
50mL
This item is not returnable. View return policy

Product Code. 15583756

Brand: IBA Lifesciences 24010002

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Strep-Tactin™XT Superflow™ resin is a 50% suspension to purify Strep-tag™II or Twin-Strep-tag™ fusion proteins

  • Strep-Tactin™XT Superflow™ is a 6% agarose coupled with the streptavidin variant Strep-Tactin™XT and applicable for purification of Strep-tag™II or Twin-Strep-tag™ fusion proteins.
  • As with any other Strep-Tactin™XT resins, the unspecific protein binding is extremely low, which results in an outstanding purity of the target protein.
  • In comparison to Strep-Tactin™ Superflow™, Strep-Tactin™XT Superflow™ has a higher affinity for Strep-tag™ fusion proteins, which leads to an improved immobilization and purification.
  • In addition, Strep-Tactin™XT Superflow™ allows the application of denaturing agents such as urea during the purification procedure.
  • The suspension is suitable for packing of gravity flow columns since the resin is optimized for column affinity chromatography, rather than for batch purification.
  • To pack a column with 1 ml resin bed volume, 2 ml 50% suspension are necessary.

Specifications

Capacity (Metric) 4 mL
Type Resin

For Research Use Only.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.