missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IBA Lifesciences Strep-Tactin™XT Superflow™ resin
Shop All IBA Lifesciences Products
Click to view available options
Capacity (Metric):
4 mL
20 mL
50 mL
1000 mL
Unit Size:
1000mL
20mL
4mL
50mL
Description
- Strep-Tactin™XT Superflow™ is a 6% agarose coupled with the streptavidin variant Strep-Tactin™XT and applicable for purification of Strep-tag™II or Twin-Strep-tag™ fusion proteins.
- As with any other Strep-Tactin™XT resins, the unspecific protein binding is extremely low, which results in an outstanding purity of the target protein.
- In comparison to Strep-Tactin™ Superflow™, Strep-Tactin™XT Superflow™ has a higher affinity for Strep-tag™ fusion proteins, which leads to an improved immobilization and purification.
- In addition, Strep-Tactin™XT Superflow™ allows the application of denaturing agents such as urea during the purification procedure.
- The suspension is suitable for packing of gravity flow columns since the resin is optimized for column affinity chromatography, rather than for batch purification.
- To pack a column with 1 ml resin bed volume, 2 ml 50% suspension are necessary.
Specifications
Specifications
| Capacity (Metric) | 20 mL |
| Type | Resin |
For Research Use Only.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction