missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IBA Lifesciences Strep-Tactin™ Superflow™ High Capacity Cartridge
Shop All IBA Lifesciences ProductsDescription
- Strep-Tactin™ Superflow™ high capacity cartridges contain a 6% agarose coupled with the streptavidin variant Strep-Tactin™ and are applicable for purification of Strep-tag™II or Twin-Strep-tag™ fusion proteins with HPLC/FPLC devices such as Äkta™ systems (Cytiva).
- In comparison to Strep-Tactin™ Superflow™, Strep-Tactin™ Superflow™ high capacity has a higher density of immobilized Strep-Tactin™, which leads to a 3- to 5-fold higher yield of purified protein.
Specifications
Specifications
| Support Type | 6% agarose, crosslinked |
| Particle Size | 50 to 150 μm |
| Quantity | 1 x 1 mL |
| For Use With (Application) | HPLC/FPLC |
| Target | Twin-Strep-Tag™ and Strep-tag™II |
| Type | High Capacity Chromatography Cartridge |
| Format | Pre-packed Cartridge |
For Research Use Only.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?