missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IBA Lifesciences GmbH Strep-Tactin™ Superflow™ High Capacity Cartridge
Shop All IBA Lifesciences Products
Click to view available options
Quantity:
1 x 1 mL
1 x 5 mL
Unit Size:
1mL
5mL
Description
- Strep-Tactin™ Superflow™ high capacity cartridges contain a 6% agarose coupled with the streptavidin variant Strep-Tactin™ and are applicable for purification of Strep-tag™II or Twin-Strep-tag™ fusion proteins with HPLC/FPLC devices such as Äkta™ systems (Cytiva).
- In comparison to Strep-Tactin™ Superflow™, Strep-Tactin™ Superflow™ high capacity has a higher density of immobilized Strep-Tactin™, which leads to a 3- to 5-fold higher yield of purified protein.
Specifications
Specifications
| Product Type | High Capacity Cartridge |
| Quantity | 1 x 5 mL |
| Column Type | High Capacity Cartridge |
For Research Use Only.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction